1 AWG Bare Copper, 19 Strand, 500'

Item #: 312521

Cat #: BARESD119STR500RL

UPC: 980100696313

Sign In or Register to view pricing and more.
Documents & Guides
1 AWG Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel

Overview

1 AWG Soft Drawn Bare Copper, 19 Strand, 500 Foot Reel
Also known as: 980100696313, BARESD119STR500RL

Specifications

Gauge: 1
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 1
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)