Terminal Block, 600V AC/DC, 100kA, 3P, 35mm Din Rail and C-Rail Mount

Item #: 312511

Cat #: NDN63-WH-UL

UPC: 051712115810

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 600 Volt AC/DC, Rating: 100kA, 65 Amp, Wire Range: 16 - 18 AWG, 3-Pole, Suitable for 35mm Din Rail and C-Rail Mount

Overview

Terminal Block, 600 Volt AC/DC, Rating: 100kA, 65 Amp, Wire Range: 16 - 18 AWG, 3-Pole, Suitable for 35mm Din Rail and C-Rail Mount
Also known as: 051712115810, NDN63-WH-UL

Specifications

Type: Terminal Block
Gauge: 18, 16
Volts DC: 600
Volts AC: 600
Type: Terminal Block
Volts DC: 600
Gauge: 18, 16
Volts AC: 600

Customer Reviews

No reviews for this product
(0)