Ms Mtr Sta

Item #: 312501

Cat #: MST02SN1P

UPC: 786678624082

Sign In or Register to view pricing and more.
Documents & Guides
C-h Mst02sn1p 2p Manual starter

Overview

C-h Mst02sn1p 2p Manual starter
General Purpose Type 1 Switch, Enclosed type switch with pilot light, Two-pole
Also known as: 786678624082, MST02SN1P

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Color: Gray
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Surface
Phase: 1
Amps: 30

Customer Reviews

No reviews for this product
(0)