Mount, Plastic Latch, Integrated White LED, 120VAC

Item #: 31246

Cat #: 800F-PN5W

UPC: 662468120203

Sign In or Register to view pricing and more.
Documents & Guides
Mount, Plastic Latch, Integrated White LED, 120 Volt AC

Overview

Mount, Plastic Latch, Integrated White LED, 120 Volt AC
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN5W from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120203, 800F-PN5W

Specifications

Size: 22.5 mm
Volts AC: 120
Type: LED, Latch, Mounting
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: White
Size: 22.5 mm
Type: LED, Latch, Mounting
Family / Style: 800F
Color: White
Volts AC: 120
Mounting: Front
Material: Plastic

Customer Reviews

No reviews for this product
(0)