
Steel City® RSL-12 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2
Item #: 31238
Cat #: RSL-12
UPC: 785991122107
Documents & Guides
Steel City® RSL-12 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2 in D, Steel
Sign In or Register to view pricing and more.
No associated products found.
Overview
Steel City® RSL-12 Surface Cover, 4-11/16 in L x 4-11/16 in W x 1/2 in D, Steel
Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991122107, RSL-12
Specifications
Mounting: | Device |
Gangs: | 1 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7.500 in³ |
Mounting: | Device |
Material: | Steel |
Cubic Inches: | 7.500 in³ |
Gangs: | 1 |
Depth: | 1/2 in |
Customer Reviews
No reviews for this product
(0)