Outdoor Wall Two Light Bronze

Item #: 31229
Cat #: 8340-10
UPC: 785652834004
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Bronze Body; Wattage: 65 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-30; Numberof Lamps: 2; Fixture Material: Aluminum Body; Width: 5 In; Height: 15 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 4-5/16 In Width X 5 In Height; Outlet Box Up: 7-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Finish: Bronze Body; Wattage: 65 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-30; Numberof Lamps: 2; Fixture Material: Aluminum Body; Width: 5 In; Height: 15 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 4-5/16 In Width X 5 In Height; Outlet Box Up: 7-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No
Also known as: 785652834004, 8340-10

Specifications

Wattage: 65
Wattage: 65

Customer Reviews

No reviews for this product
(0)