Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked I

Item #: 312227

Cat #: ZB5AA331

UPC: 785901373117

Sign In or Register to view pricing and more.
Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked I

Overview

Push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, marked I
This Harmony XB5, flush green button head operates with a spring return mechanism. It is marked with a "I" symbol. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901373117, ZB5AA331

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)