![Floor Box, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange Floor Box, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange](https://rexel-cdn.com/products/image.jpg?i=D452F071-709A-441F-B6C3-74E3150B76CA&f=420)
Floor Box, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange
Item #: 3122
Cat #: 6224
UPC: 050169062241
Sign In or Register to view pricing and more.
Documents & Guides
Floor Box, Round, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange, Depth: 3.75 Inch, Material: Cast Iron
Overview
Floor Box, Round, Non-Adjustable, Type: Duplex, Flip-Lid, Brass Flange, Depth: 3.75 Inch, Material: Cast Iron
Also known as: 050169062241, 6224
Specifications
Material: | Cast Iron |
Depth: | 3.750 in |
Standards: | California Proposition 65 |
Material: | Cast Iron |
Standards: | California Proposition 65 |
Depth: | 3.750 in |
Customer Reviews
No reviews for this product
(0)