Panel For Enclosure, 6" x 6", Steel

Item #: 31219

Cat #: JP66

UPC: 034481104001

Sign In or Register to view pricing and more.
Panel For Enclosure, 6 Inch x 6 Inch, Steel, Powder White Coat Finish

Overview

Panel For Enclosure, 6 Inch x 6 Inch, Steel, Powder White Coat Finish
Manufactured from structural foam thermoplastic, Carlon® Circuit Safe® JIC enclosures provide high impact strength to eliminate dents and deformations along with high dielectric strength, excellent weathering capabilities, and excellent resistance to a wide range of corrosive agents, acids, alkalines, and salts. These UL approved and CSA recognized enclosures also withstand wet and dirty environments, while their thick wall construction make them a particularly good choice wherever condensation is a concern. Rated for use in Type 1, 3, 3S, 3X, 3SX, 4, 4X, 12, and 13 environments, Carlon Circuit Safe JIC enclosures are suited for virtually all indoor/outdoor industrial, MRO, and OEM applications. They are available in 10 sizes from 6 x 6 x 5 through 30 x 24 x 12 with a choice of screw or hinged design, opaque covers, or clear polycarbonate covers which protect devices from hostile environments while allowing monitoring of instrumentation and/or electrical functions.
Also known as: 034481104001, JP66

Specifications

Height: 6 in
Color: White
Material: Steel
Width: 6 in
Height: 6 in
Material: Steel
Color: White
Width: 6 in

Customer Reviews

No reviews for this product
(0)