Rack, Square Hole, Cage Nut, #10-32 Pkg (20)

Item #: 31218

Cat #: P1032CN

UPC: 783510832803

Documents & Guides
Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel
Sign In or Register to view pricing and more.
Milwaukee
MILW 49-56-8005 CARBIDE
Item #: 116831
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel
Rack, Square Hole, Cage Nut Pkg (20), # 10-32, Steel
Also known as: 783510832803, P1032CN

Specifications

Size: # 10
Type: Cage Nuts
Color: Silver
Material: Steel
Special Program: Hoffman On Demand
Size: # 10
Color: Silver
Special Program: Hoffman On Demand
Type: Cage Nuts
Material: Steel

Customer Reviews

No reviews for this product
(0)