![Female Insert, Size 6B, Screw Terminal, 6 Contacts, 16A, 500V Female Insert, Size 6B, Screw Terminal, 6 Contacts, 16A, 500V](https://rexel-cdn.com/products/image.jpg?i=1C006B90-B5D3-4485-B2AA-38EB68845E7B&f=420)
Female Insert, Size 6B, Screw Terminal, 6 Contacts, 16A, 500V
Item #: 31211
Cat #: 09330062701
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female Insert, Size 6B, Screw Terminal, 6 Contacts, 16A, 500V
Overview
Female Insert, Size 6B, Screw Terminal, 6 Contacts, 16A, 500V
Also known as: 09330062701
Specifications
Gender: | Female |
Type: | Insert |
Size: | 6B |
Volts AC: | 500 |
Amps: | 16 |
Gender: | Female |
Size: | 6B |
Amps: | 16 |
Type: | Insert |
Volts AC: | 500 |
Customer Reviews
No reviews for this product
(0)