Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, Red

Item #: 312095

Cat #: 1257-R

UPC: 078477456798

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Red

Overview

20 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Red
Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477456798, 1257-R

Specifications

Type: Toggle Switch, Grounding, Industrial Grade
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Grounding, Industrial Grade
Volts AC: 120, 277
Poles: 1
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)