Lantern, Outdoor, 2 Light, 40W, Oxidized Bronze

Item #: 31209

Cat #: 8463-46

UPC: 785652846366

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Brass Arm, Glass Housing, Glass Shade; Fixture Finish: Oxidized Bronze Body, Oxidized Bronze Canopy,oxidized Bronze Bracket, Oxidized Bronze Candle Cover, Oxidized Bronze Arm, Clear Seeded Housing, Clear Seeded Shade; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Width: 9 In; Height: 20-3/4 In;extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted to Box; Backplate/canopy Size: 4-3/4 In Width X 8 In Height; Outlet Box Up: 8-3/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cover, Brass Arm, Glass Housing, Glass Shade; Fixture Finish: Oxidized Bronze Body, Oxidized Bronze Canopy,oxidized Bronze Bracket, Oxidized Bronze Candle Cover, Oxidized Bronze Arm, Clear Seeded Housing, Clear Seeded Shade; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Width: 9 In; Height: 20-3/4 In;extends: 9-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted to Box; Backplate/canopy Size: 4-3/4 In Width X 8 In Height; Outlet Box Up: 8-3/4 In; Lamp Included: No
Also known as: 785652846366, 8463-46

Specifications

Volts AC: 120
Wattage: 40
Length: 21 in
Color: Bronze
Mounting: Wall
Base: Candelabra Screw (E12)
Volts AC: 120
Length: 21 in
Mounting: Wall
Wattage: 40
Color: Bronze
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)