General Purpose Relay, 5 Blade, SPDT, 120V AC

Item #: 312061

Cat #: D4PR1A

UPC: 782114160565

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V.

Overview

General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V.
Also known as: 782114160565, D4PR1A

Specifications

Type: General Purpose Relay, SPDT
Volts AC Control: 120
Base: 5-Blade
Amps: 5
Mounting: Socket
Poles: 1
Type: General Purpose Relay, SPDT
Base: 5-Blade
Mounting: Socket
Volts AC Control: 120
Amps: 5
Poles: 1

Customer Reviews

No reviews for this product
(0)