Cable, Pre-wired, 22 AWG, 9 Twisted Pair, Shielded, 5.0m, (16.4')

Item #: 31206

Cat #: 1492-ACABLE050WB

UPC: 662072833346

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)
Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM
Also known as: 662072833346, 1492-ACABLE050WB

Specifications

Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22
Conductors: 9 Pair
Length: 5 m
Type: Analog Cable
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22

Customer Reviews

No reviews for this product
(0)