This product may not be available in all locations.


Panel For Enclosure, 16" x 10", N Series, Aluminum
Item #: 312047
Cat #: BP1610AL
UPC: 785928401015
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 16" x 10", N Series, Aluminum
Overview
Panel For Enclosure, 16" x 10", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928401015, BP1610AL
Specifications
Height: | 16 in |
Width: | 10 in |
Material: | Aluminum |
Height: | 16 in |
Material: | Aluminum |
Width: | 10 in |
Customer Reviews
No reviews for this product
(0)