Gateway, EtherNEt/IP to PROFIBUS DP Slave, 24VDC, 500mA

Item #: 312040

Cat #: 5205-DFNT-PDPS

UPC:

Sign In or Register to view pricing and more.
Gateway, EtherNEt/IP to PROFIBUS DP Slave, 24 Volt DC, 500 mA

Overview

Gateway, EtherNEt/IP to PROFIBUS DP Slave, 24 Volt DC, 500 mA
Also known as: 5205-DFNT-PDPS

Specifications

Type: Communications Adaptor, Gateway
Mounting: Chassis
Amps: 0.500
Type: Communications Adaptor, Gateway
Amps: 0.500
Mounting: Chassis

Customer Reviews

No reviews for this product
(0)