This product may not be available in all locations.
2
more

Breaker, Lug In/Lug Out, 1P, 35A, 120VAC, Type QOU, 10kAIC
Item #: 311988
Cat #: QOU135
UPC: 785901489092
Sign In or Register to view pricing and more.
Documents & Guides
SQD QOU135 MINIATURE CIRCUIT
Overview
SQD QOU135 MINIATURE CIRCUIT
Also known as: 785901489092, QOU135
Specifications
Mounting: | Panel |
Amps: | 35 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Poles: | 1 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Amps: | 35 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)