Panel For Enclosure, 8.75" x 6.88", Steel/White

Item #: 31197

Cat #: JP108

UPC: 034481104100

Sign In or Register to view pricing and more.
Panel For Enclosure, 8.75 Inch x 6.88 Inch, Steel, Powder White Coat Finish

Overview

Panel For Enclosure, 8.75 Inch x 6.88 Inch, Steel, Powder White Coat Finish
14-gauge steel bottom panel painted white. 8.75 inches x 6.88 inches thick.
Also known as: 034481104100, JP108

Specifications

Color: White
Material: Steel
Height: 8.750 in
Width: 6.880 in
Color: White
Height: 8.750 in
Material: Steel
Width: 6.880 in

Customer Reviews

No reviews for this product
(0)