This product may not be available in all locations.
2
more
Breaker, Molded Case, 600A, 3P, 600VAC, Fixed Trip, 18-65kAIC
Item #: 31186
Cat #: MGL36600
UPC: 785901420286
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, Basic Electronic Fixed Trip, 18 - 65 kAIC
Overview
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, Basic Electronic Fixed Trip, 18 - 65 kAIC
Also known as: 785901420286, MGL36600
Specifications
Poles: | 3 |
Amps: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 3 |
Volts AC: | 600 |
Mounting: | Bolt On |
Amps: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)