Wire Basket Cable Tray, 2" x 8" x 10', Type 304 Stainless Steel

Item #: 311851

Cat #: FT2X8X10304LSS

UPC: 782051539950

Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 2 Inch x 8 Inch x 10 Feet, Type 304 Stainless Steel

Overview

Wire Basket Cable Tray, 2 Inch x 8 Inch x 10 Feet, Type 304 Stainless Steel
FLEXTRAY offers the “T” weld safety edge, which protects both the cable and the installer while installing cables.
Also known as: 782051539950, FT2X8X10304LSS

Specifications

Height: 2 in
Color: Gray
Width: 8 in
Material: Steel
Length: 10 ft
Height: 2 in
Width: 8 in
Length: 10 ft
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)