Terminal Block, 85A, 600V AC/DC, Gray, 16mm, Space Saver

Item #: 31184

Cat #: 1492-W16S

UPC: 662468522403

Documents & Guides
Terminal Block, 85 Amp, 600 Volt AC/DC, Gray, 16 mm, Space Saver, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 85 Amp, 600 Volt AC/DC, Gray, 16 mm, Space Saver, 50 in a Package
Also known as: 662468522403, 1492-W16S

Specifications

Amps: 85
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Volts AC: 600
Size: 11 mm
Allowable Gauge Range: 14 - 4
Amps: 85
Volts DC: 600
Color: Gray
Volts AC: 600
Allowable Gauge Range: 14 - 4
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 11 mm

Customer Reviews

No reviews for this product
(0)