Track Head, PAR16, 1 Lamp, 60W, White

Item #: 311827

Cat #: T611WH

UPC: 661209004420

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR16, 1 Lamp, 60 Watt, Width: 2-5/8 in, White

Overview

Track Head, PAR16, 1 Lamp, 60 Watt, Width: 2-5/8 in, White
Also known as: 661209004420, T611WH

Specifications

Type: Track Heads
Color: White
Wattage: 60
Diameter: 2 5/8 in
Type: Track Heads
Wattage: 60
Color: White
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)