Cord Grip, Strain-Relief, Size: 1", Mesh Length: 7", Steel/Aluminum

Item #: 31182

Cat #: 7303-005

UPC: 785411102207

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Strain-Relief, Size: 1 Inch, Cable Range: 0.70 - 0.97 Inch, Single Weave, Mesh Length: 7 Inch, Mesh: Steel, Fitting: Aluminum

Overview

Cord Grip, Strain-Relief, Size: 1 Inch, Cable Range: 0.70 - 0.97 Inch, Single Weave, Mesh Length: 7 Inch, Mesh: Steel, Fitting: Aluminum
Also known as: 785411102207, 7303-005

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)