Limit Switch, Side Rotary, Counterclockwise, 10A, 600VAC, 1PDT

Item #: 311818

Cat #: 9007C54N1

UPC: 785901046127

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Counterclockwise Action, 10 Amp, 600 Volt AC, 1-Pole Double Throw, No Lever

Overview

Limit Switch, Side Rotary, Counterclockwise Action, 10 Amp, 600 Volt AC, 1-Pole Double Throw, No Lever
Also known as: 785901046127, 9007C54N1

Specifications

Type: Side Rotary, Limit Switch, CCW
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, CCW
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)