Fuse, 1 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 250V

Item #: 31179

Cat #: BAF-1

UPC: 051712320016

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

1 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712320016, BAF-1

Specifications

Diameter: 13/32 in
Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Amps: 1
Color: Green
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Class: Midget
Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Volts AC: 250
Class: Midget
Interrupt Rating AC: 35, 10 kA
Amps: 1
Length: 1 1/2 in
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)