600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON

Item #: 311781

Cat #: KTU-600

UPC: 051712613057

Documents & Guides
600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 Amp Class L Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Bolt-Mount, 200,000A Interrupting Rating, Glass Melamine Tube, Silver-Plated End Bells.
Also known as: 051712613057, KTU-600

Specifications

Type: Fast Acting, Current-Limiting
Amps: 600
Mounting: Bolt
Class: L
Interrupt Rating DC: 200 kA
Type: Fast Acting, Current-Limiting
Mounting: Bolt
Interrupt Rating DC: 200 kA
Amps: 600
Class: L

Customer Reviews

No reviews for this product
(0)