12" x 10" Enclosure Panel

Item #: 31173

Cat #: JP1210

UPC: 034481104155

Sign In or Register to view pricing and more.
Panel for Enclosure Size: 12x10. Size/Dims: 10.75x8.88, Material/Finish: Steel/White

Overview

Panel for Enclosure Size: 12x10. Size/Dims: 10.75x8.88, Material/Finish: Steel/White
14-gauge steel bottom panel painted white. Thickness 10.75 inches x 8.88 inches.
Also known as: 034481104155, JP1210

Specifications

Width: 8.880 in
Color: White
Material: Steel
Height: 10.750 in
Width: 8.880 in
Material: Steel
Color: White
Height: 10.750 in

Customer Reviews

No reviews for this product
(0)