Uninterruptible Power Supply, Back-Up, Corded, 330W, 550VA, 120VAC

Item #: 311696

Cat #: BE550G

UPC: 731304258940

Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 4 x NEMA 5-15R/Surgetite, 4 x 5-15R Battery Backup, 330 Watt, 550 VA, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Uninterruptible Power Supply, Back-Up, 5 Foot Cord, NEMA 5-15P, 4 x NEMA 5-15R/Surgetite, 4 x 5-15R Battery Backup, 330 Watt, 550 VA, 120 Volt AC
Also known as: 731304258940, BE550G

Specifications

NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Mounting: Surface
Wattage: 330
Volt Amps: 550
NEMA Configuration: 5-15P, 5-15R
Mounting: Surface
Volt Amps: 550
Volts AC: 120
Wattage: 330

Customer Reviews

No reviews for this product
(0)