Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 30A, 3P, Handle

Item #: 311674

Cat #: 194R-KJ30-1753-PY

UPC: 885630167152

Documents & Guides
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, Thermoplastic, J Class Fuse, 30 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-KJ30-1753-PY from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is NEMA 4/4X thermo plastic three poles. It is a standard pistol red / yellow handle with a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630167152, 194R-KJ30-1753-PY

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Panel
Poles: 3
Volts DC: 250
Color: Red/Yellow
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Type: Fusible Modular Switch Kits
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Color: Red/Yellow
Material: Thermoplastic
Volts AC: 600
Mounting: Panel
Volts DC: 250
Amps: 30
Class: J
Type: Fusible Modular Switch Kits

Customer Reviews

No reviews for this product
(0)