This product may not be available in all locations.
3
more

Breaker, Molded Case, 100A, 3P, 600VAC, 25-14kAIC, PowerPact
Item #: 31162
Cat #: HDL36100
UPC: 785901839934
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out
The PowerPact H-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units.
Also known as: 785901839934, HDL36100
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)