Heavy Duty Double-Pole Toggle Switch, 20A, 120/277V, Gray, Industrial

Item #: 311616

Cat #: 1222-SGY

UPC: 078477241110

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade Toggle Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Gray
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477241110, 1222-SGY

Specifications

Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Material: Steel, Nylon, PBT Plastic
Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Gray
Material: Steel, Nylon, PBT Plastic

Customer Reviews

No reviews for this product
(0)