Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 4" High, Aluminum

Item #: 311614

Cat #: 4A-24-90HB24

UPC: 781011155957

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 4" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 24" Radius, 24" Wide, 4" High, Aluminum
Also known as: 781011155957, 4A-24-90HB24

Specifications

Depth: 4 in
Width: 24 in
Material: Aluminum
Depth: 4 in
Material: Aluminum
Width: 24 in

Customer Reviews

No reviews for this product
(0)