2-Pole Switch, 20 Amp, 120/277V, Gray, Back/Side Wired, Commercial

Item #: 311611

Cat #: CSB2-20G

UPC: 078477240922

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Gray.

Overview

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Gray.
Also known as: 078477240922, CSB2-20G

Specifications

Type: Toggle Switch
Horsepower: 1, 2
Poles: 2
Mounting: Box
Color: Gray
Amps: 20, 16
Material: Steel, Nylon, PBT Plastic
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Poles: 2
Color: Gray
Material: Steel, Nylon, PBT Plastic
Horsepower: 1, 2
Mounting: Box
Amps: 20, 16
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)