Fluorescent Lamp, High Output, T12, 48", 60W, 6500K

Item #: 31160

Cat #: F48T12/D/HO

UPC: 046135251504

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T12, 60 Watt, 6500K, Base: Recessed Double Contact, Lumens: 3600, 76 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25150* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, High Output, T12, 60 Watt, 6500K, Base: Recessed Double Contact, Lumens: 3600, 76 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 25150* *** Not for Sale in Vermont due to State Regulations ***
Sylvania Ledvance SYLF48T12/D/HO 60W T12 fluorescent bulb, daylight, 6500K color temperature.
Also known as: 046135251504, F48T12/D/HO

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 3600
Color Rendering Index (CRI): 76
Length: 4 ft, 48 in
Material: Glass
Wattage: 60
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Lumens: 3600
Length: 4 ft, 48 in
Wattage: 60
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Material: Glass
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)