
Box,bifold (5860)
Item #: 311554
Cat #: 5860
UPC: 783310350682
Documents & Guides
Maximum Storage Capacity With Minimum Floor Space Requirements . Four (4) Individual 15" D. X 14-1/2" H. X 60" W. (381x 368 X 1524 Mm) Storage Compartments On Each Side . Reinforced Steel Shelves Welded In Place For Added Strength And Durability . All Shelves Feature Large Front Lip To Keep Small Items From Rolling Off . Each Bi-fold Section Is Mounted On Four Casters For Easy Opening And Closing
Sign In or Register to view pricing and more.
Overview
Maximum Storage Capacity With Minimum Floor Space Requirements . Four (4) Individual 15" D. X 14-1/2" H. X 60" W. (381x 368 X 1524 Mm) Storage Compartments On Each Side . Reinforced Steel Shelves Welded In Place For Added Strength And Durability . All Shelves Feature Large Front Lip To Keep Small Items From Rolling Off . Each Bi-fold Section Is Mounted On Four Casters For Easy Opening And Closing
Maximum storage capacity with minimum floor space requirements Four (4) individual 15" d. x 14-1/2" h. x 60" w. (381 x 368 x 1524 mm) storage compartments on each side Reinforced steel shelves welded in place for added strength and durability All shelves feature large front lip to keep small items from rolling off Each bi-fold section is mounted on four casters for easy opening and closing Six (6) swivel and two (2) rigid 6" (152 mm) casters included for easy mobility (Models 503 and 603) Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310350682, 5860
Specifications
Color: | Green |
Color: | Green |
Customer Reviews
No reviews for this product
(0)