Mobile Mesh Cabinet - HxWxD: 52" x 48" x 28"
Item #: 311553
Cat #: 5060MESH
UPC: 783310044604
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Mobile Mesh Cabinet, HxWxD: 52" x 48" x 28", Mesh Screen on (3) Sides, Includes: (48) Individual Compartments
Overview
Mobile Mesh Cabinet, HxWxD: 52" x 48" x 28", Mesh Screen on (3) Sides, Includes: (48) Individual Compartments
High-visibility mesh screen on three (3) sides
Forty-eight (48) smaller, individual compartments, enabling storage of smaller tools and accessories
Platform for shovels, picks, brooms and other long-handle tools
Sturdy handle for mobility
Supplied with two (2) swivel casters and two (2) rigid 4 IN (102 mm) casters for easy mobility (Model 696)
Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310044604, 5060MESH
Specifications
Type: | Mesh, Storage Box |
Height: | 52 in |
Width: | 48 in |
Type: | Mesh, Storage Box |
Width: | 48 in |
Height: | 52 in |
Customer Reviews
No reviews for this product
(0)