![Enclosure, NEMA 1, Hinged Cover, 16" x 16" x 6.62" Enclosure, NEMA 1, Hinged Cover, 16" x 16" x 6.62"](https://rexel-cdn.com/products/image.jpg?i=9E2F67E7-B077-4517-BB60-267578443EB9&f=420)
Enclosure, NEMA 1, Hinged Cover, 16" x 16" x 6.62"
Item #: 31152
Cat #: A16N16ALP
UPC: 783510859404
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 16 x 16 x 6.62 Inch, Steel/Gray
Overview
Enclosure, NEMA 1, Hinged Cover, 16 x 16 x 6.62 Inch, Steel/Gray
nVent HOFFMAN HOFA16N16ALP enclosures have a size range of 16 x 12 x 6-IN. to 36 x 30 x 12-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510859404, A16N16ALP
Specifications
Height: | 16 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 16 in |
Material: | Steel |
Depth: | 6.620 in |
Special Program: | Hoffman On Demand |
Height: | 16 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 16 in |
Depth: | 6.620 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 01/25/2012
Hoffman A16N16ALP
HIGH QUALITY FINISH, EASY INSTALL VERY DURABLE