This product may not be available in all locations.
![Contactor, Lighting, 200A, 3P, NEMA 1 Enclosed, Electrically Held Contactor, Lighting, 200A, 3P, NEMA 1 Enclosed, Electrically Held](https://rexel-cdn.com/products/image.jpg?i=651DD15B-72D6-4D1E-925E-48CE626DC149&f=420)
Contactor, Lighting, 200A, 3P, NEMA 1 Enclosed, Electrically Held
Item #:
311457
Cat #:
ECL03F1A3A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil
Overview
200 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil
Also known as: ECL03F1A3A
Specifications
Amps: | 200 |
Volts AC Control: | 110/120 |
Poles: | 3 |
Type: | Enclosed, Lighting Contactor |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC Control: | 110/120 |
Type: | Enclosed, Lighting Contactor |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)