1000W GU7 Porcelain Halogen Socket

Item #: 311387

Cat #: 80-1816

UPC: 045923818165

Sign In or Register to view pricing and more.
Documents & Guides
GU7 Porcelain Halogen Socket; 6" 18 GA 250C Teflon Wire; 3/8" Height; 7/8" Diameter; 1000W; 250V

Overview

GU7 Porcelain Halogen Socket; 6" 18 GA 250C Teflon Wire; 3/8" Height; 7/8" Diameter; 1000W; 250V
Also known as: 045923818165, 80-1816

Specifications

Volts AC: 250
Wattage: 1000
Material: Porcelain
Light Technology: Halogen
Volts AC: 250
Material: Porcelain
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)