Fluorescent Lamp, Instant Start, T12, 96", 110W, 5000K

Item #: 31138

Cat #: F96T12/DSGN50/HO

UPC: 046135251641

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 110 Watt, 5000K, Base: Single Pin, Lumens: 6450, 90 CRI, Design 50 Phosphor, Length: 96 inch, Standard Case Qty: 15

Overview

Fluorescent Lamp, Instant Start, T12, 110 Watt, 5000K, Base: Single Pin, Lumens: 6450, 90 CRI, Design 50 Phosphor, Length: 96 inch, Standard Case Qty: 15
Also known as: 046135251641, F96T12/DSGN50/HO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 110
Lumens: 6450
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Material: Glass
Lumens: 6450
Wattage: 110
Length: 8 ft, 96 in
Color Rendering Index (CRI): 110
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)