Weatherproof Cover, 1 Gang, Single Receptacle Type, Vertical Mount, Thermoplastic Nylon

Item #: 31127

Cat #: 4980-GY

UPC: 078477200681

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover With Self Closing Lid, 1 Gang, Single Receptacle Type, 1.600 Inch Opening, Vertical Mount, Thermoplastic Nylon, Gray, Gasket Included

Overview

Weatherproof Cover With Self Closing Lid, 1 Gang, Single Receptacle Type, 1.600 Inch Opening, Vertical Mount, Thermoplastic Nylon, Gray, Gasket Included
1-Gang Single 20A or 30A Locking Receptacle Wallplate Cover, Weather Resistant Thermoplastic, Device Mount, Vertical, Gray
Also known as: 078477200681, 4980-GY

Specifications

Mounting: Vertical
Color: Gray
Material: Thermoplastic
Gangs: 1
Mounting: Vertical
Material: Thermoplastic
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)