Enclosure, NEMA 1, Hinge Cover, 16" x 20" x 6"
Item #: 31126
Cat #: A16N20ALP
UPC: 783510859503
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 16 x 20 x 6 Inch, Steel with Gray Finish
Overview
Enclosure, Hinge Cover, NEMA 1, 16 x 20 x 6 Inch, Steel with Gray Finish
nVent HOFFMAN HOFA16N20ALP enclosures have a size range of 16 x 12 x 6-IN. to 36 x 30 x 12-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510859503, A16N20ALP
Specifications
Height: | 16 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 20 in |
Material: | Steel |
Height: | 16 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 20 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)