Slide Dimmer, 600W, 3-Way, Skylark, Light Almond

Item #: 311218
Cat #: S-603PGH-LA
UPC: 027557590068
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Light Almond

Overview

Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Light Almond
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way/single-pole, Eco-dim, preset, 120V/600W, clamshell packaging in light almond
Also known as: 027557590068, S-603PGH-LA

Specifications

Type: 3-Way, Preset, Eco Slide
Color: Light Almond
Wattage: 600
Volts AC: 120
Light Technology: Halogen, Incandescent
Type: 3-Way, Preset, Eco Slide
Wattage: 600
Light Technology: Halogen, Incandescent
Color: Light Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)