Panel, Swing Out, 16x12

Item #: 311172

Cat #: CSPB1612

UPC: 783510164881

Documents & Guides
Panel, Swing-out, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits16.00x12.00, Material/finish: Steel/white
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel, Swing-out, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits16.00x12.00, Material/finish: Steel/white
nVent HOFFMAN® panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, the maximum swing is 94 degrees and for CSP panels, the maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 IN (43 MM) for solid doors and 1.45 IN (37 MM) for window doors. Kits include panel, brackets and hardware to mount to the front flange.
Also known as: 783510164881, CSPB1612

Specifications

Color: White
Material: Steel
Width: 9.750 in
Finish: Powder Coated
Height: 13.720 in
Color: White
Width: 9.750 in
Height: 13.720 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)