This product may not be available in all locations.
Rx3i CPU 2-Slot with Ethernet. 1.1Ghz Processor, 10 Mg Memory
Item #:
311139
Cat #:
IC695CPE310
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CPU, Rx3i, 2-Slot with Ethernet, 1.1 Ghz Processor, 10 Mg Memory, Includes 1 RS-232 Port, 1 RS- 485 Port, 1 Ethernet Port (SRTP, Modbus) and USB Master Port for Application Upload/Download, Replacement for IC695CPU310, CPE310 Ships with Energy PAC (IC695ACC400 and IC695CBL001).
Overview
CPU, Rx3i, 2-Slot with Ethernet, 1.1 Ghz Processor, 10 Mg Memory, Includes 1 RS-232 Port, 1 RS- 485 Port, 1 Ethernet Port (SRTP, Modbus) and USB Master Port for Application Upload/Download, Replacement for IC695CPU310, CPE310 Ships with Energy PAC (IC695ACC400 and IC695CBL001).
PROFINET® I/O solutions can provide productivity and performance advantages for virtually any type of control application in a range of industries. Connect to any of Emerson’s purpose-built I/O families through a PROFINET interface for advanced flexibility and performance.
Also known as: IC695CPE310
Specifications
Mounting: | Chassis |
Type: | Programmable Controller |
Family / Style: | PACSystem |
Size: | 10 Mg |
Mounting: | Chassis |
Family / Style: | PACSystem |
Type: | Programmable Controller |
Size: | 10 Mg |
Customer Reviews
No reviews for this product
(0)