Sub-Meter, Class 1000, 200A, 120/208-240VAC, 1-2PH, 3W, 2 CT's

Item #: 311107
Cat #: E10-3208200JKIT
UPC: 781798010432
Sign In or Register to view pricing and more.
Documents & Guides
Sub-Meter, Class 1000, 200 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R

Overview

Sub-Meter, Class 1000, 200 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R
Also known as: 781798010432, E10-3208200JKIT

Specifications

Amps: 200
Phase: 2, 1
Volts AC: 120
Mounting: Surface
Class: 1000
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120
Class: 1000
Phase: 2, 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)