This product may not be available in all locations.
3
more

Relay, Timer, 10A, 240VAC, 24V AC/DC Coil, 8 Pin, 2PDT, On-Delay
Item #: 310986
Cat #: 9050JCK13V14
UPC: 785901032700
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds
Sign In or Register to view pricing and more.
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 24 Volt AC/DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.6 - 60 Seconds
Also known as: 785901032700, 9050JCK13V14
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, Timer, On-Delay |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 0.600 - 60 Sec |
Volts DC Control: | 24 |
Amps: | 10 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Range: | 0.600 - 60 Sec |
Poles: | 2 |
Volts AC Control: | 24 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)