Drive, AC, 480VAC 3-Phase, 34A, 25HP Normal Duty & 20HP Heavy Duty

Item #: 310952

Cat #: 20G11FD034AA0NNNNN

UPC: 884951038608

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Flange Type, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 3, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Also known as: 884951038608, 20G11FD034AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Mounting: Surface
Size: Frame 3
Type: General Machinery
Phase: 3
Amps: 34
Mounting: Surface
Type: General Machinery
Volts AC: 480
Horsepower: 25, 20
Size: Frame 3

Customer Reviews

No reviews for this product
(0)