Cable Tie, Intermediate Cross Section, 5.6", Nylon, Natural, 1000/PK

Item #: 31095

Cat #: PLT1.5I-M

UPC: 074983540488

Sign In or Register to view pricing and more.
Cable Tie, 5.6" Length, Nylon, Intermediate Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 5.6" Length, Nylon, Intermediate Cross Section, Natural, Pack of 1000
Cable Tie, 5.6 Inches (142 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540488, PLT1.5I-M

Specifications

Width: 0.142 in
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Diameter Range: 1.380 in
Width: 0.142 in
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in
Diameter Range: 1.380 in
Color: Natural
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)